Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SOUTHWIRE COMPANY

Plenum-Rated Cable Cable Type, White, 18/5 Gauge/Conductor, Spool/Coil Length: 250 ft.

  • Item# 30C852
  • Mfr. Model# 56489501
  • Catalog Page# N/A
  • UNSPSC# 41112209
Plenum-Rated Cable Cable Type, White, 18/5 Gauge/Conductor, Spool/Coil Length: 250 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $121.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermostat cables are made for use with HVAC equipment, and specifically designed with conductors that can handle the circuit's power requirements.

View More

Technical Specs

  • Item Thermostat Wire
  • Cable Rating CL2P
  • Spool/Coil Length 250 ft.
  • Nominal Outside Dia. 0.18
  • Max. Temp. 60
  • Cable Type Plenum-Rated Cable
  • Voltage 300
  • Number of Conductors 5
  • Wire Size 18 AWG
  • Package Type Spool
  • Jacket Color White
  • Standards UL Listed, CL2P Plenum Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.