Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SOUTHWIRE COMPANY

Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2

  • Item # 9WA24
  • My Part #
  • Mfr. Model # 14880 425-2
  • Catalog Page # N/A
  • UNSPSC # 39121406
Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $137.75 / each

Web Price $145.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-in GFCI is enclosed in a heavy impact resistant polymer case for protection. The cord and tools attached are also protected, to be able to withstand outdoor/rugged-type construction.

View More

Technical Specs

  • Item Plug-In GFCI with Cord
  • Cord Length 25 ft.
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-20P
  • NEMA Receptacle Configuration (4) 5-15R
  • Enclosure Rating Outdoor
  • Outlet Configuration 4 Outlets
  • NEC Cord Designation SJTW-A
  • Range of Lengths 25 ft.
  • Voltage Rating 120VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Gauge/Conductor 12/3
  • Material Heavy Impact Resistant Polymer
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length 24 ft. 8"
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.