Skip Content

DG
SOUTHWIRE COMPANY

Plug-In GFCI with Cord, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

  • Item # 8ZF46
  • My Part #
  • Mfr. Model # 14880 402-3
  • Catalog Page # N/A
  • UNSPSC # 39121406
Plg-In GFCI with Cord,2 ft.,Ylw,15A,120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GFCI provides protection by turning off the electric power circuit if the current starts running in such a way that can cause injury.

View More

Technical Specs

  • Item Plug-In GFCI with Cord
  • Cord Length 2.0 ft.
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration (4) 5-15R
  • Enclosure Rating Outdoor
  • Outlet Configuration 4 Outlets
  • NEC Cord Designation SJTW-A
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 120VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Gauge/Conductor 12/3
  • Material Heavy Impact Resistant Polymer
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length 1 ft. 8"
  • Self-Testing No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products