Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SOUTHWIRE COMPANY

250 ft. Stranded Metal Clad; Conductors: 2 with Ground, 12 AWG Wire Size, Silver

  • Item # 20KZ58
  • Mfr. Model # 69114701
  • Catalog Page # 335
  • UNSPSC # 26121636
250 ft. Stranded Metal Clad; Conductors: 2 with Ground, 12 AWG Wire Size, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $223.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For fire alarm systems, from panels to devices.

View More

Technical Specs

  • Item Metal Clad
  • Number of Conductors 2 with Ground
  • Wire Size - Wire and Cable 12 AWG
  • Cable Type - Wire and Cable MC
  • Jacket Material - Wire and Cable Aluminum
  • Jacket Color Silver
  • Spool Length 250 ft.
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.494"
  • Voltage 600V
  • Max. Amps 20
  • Temp. Rating -14 Degrees to 90 Degrees C Dry
  • Application Indoor
  • Standards UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
  • Wire and Cable Item Metal Clad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.