Skip Content

WG
SOUTHWIRE COMPANY

Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: L5-30P, Number of Poles: 2

  • Item # 9MCC6
  • My Part #
  • Mfr. Model # 44700 004-3
  • Catalog Page # N/A
  • UNSPSC # 39121406
Line Cord GFCI,2 ft.,Ylw,30A,L5-30P,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Line cord GFCI is durable, designed for the rugged duty that takes place in environments such as industrial or commercial work sites. Ideal for use with power tools, drain snakes, pumps, and more.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 2.0 ft.
  • Color Yellow
  • Amps 30
  • NEMA Plug Configuration L5-30P
  • NEMA Receptacle Configuration L5-30R
  • Enclosure Rating Rainproof
  • Outlet Configuration Locking Outlet
  • NEC Cord Designation SJTW-A
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 120VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Gauge/Conductor 10/3
  • Material Heavy Impact Resistant Polymer
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 8"
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products