Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SOUTHWIRE COMPANY

500 ft. MTW Hookup Wire, Nominal Outside Dia.: 0.233", Wire Color: Red

  • Item # 5LXD9
  • My Part #
  • Mfr. Model # 61127502
  • Catalog Page # 340
  • Catalog Group # D4857
  • UNSPSC # 26121524
500 ft. MTW Hookup Wire, Nominal Outside Dia.: 0.233", Wire Color: Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Machine tool wire is heat-, moisture-, and oil-resistant. It is for use in dry locations, and can be used in air-conditioning equipment, refrigeration equipment, automatic washers, and more.

View More

Technical Specs

  • Item Hookup Wire
  • Wire Size 8 AWG
  • Spool Length 500 ft.
  • Wire Type MTW
  • Wire Color Red
  • Nominal Outside Dia. 0.233"
  • Voltage 600
  • Insulation Material PVC
  • Stranded / Solid Stranded
  • Max. Amps 50
  • Stranding 19/30
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.