Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOUTHWIRE COMPANY

Machine Tool Wire, 14 AWG Wire Size, Gray Wire Color, 15 Max. Amps

  • Item# 5LXE0
  • Mfr. Model# 65322001
  • Catalog Page# 441
  • Catalog Group# D4854
  • UNSPSC# 26121524
Machine Tool Wire, 14 AWG Wire Size, Gray Wire Color, 15 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oil-resistant wire is used for applications such as wiring air-conditioning equipment, automatic washers, refrigeration equipment, and control wiring of machine tools.

View More

Technical Specs

  • Item Machine Tool Wire
  • Wire Size 14 AWG
  • Max. Amps 15
  • Wire Color Gray
  • Nominal Outside Dia. 0.137"
  • Spool Length 500 ft.
  • Wire Type MTW
  • Stranded / Solid Stranded
  • Stranding 41
  • Insulation Material PVC
  • Temp. Rating 194 Degrees F
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.