C3
SOUTHWIRE COMPANY

Amplifier Probe

  • Item # 54DF53
  • My Part #
  • Mfr. Model # T120AP
  • Catalog Page # 358
  • UNSPSC # 43222814
Amplifier Probe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Southwireâ„¢ Amplifier Probe can be used with any tone generator to quickly trace non-energized cabling. It is powerful enough to trace cables behind walls, yet sensitive enough to identify individual conductors. It provides positive cable detection, changing tone when wires are shorted.

View More

Technical Specs

  • Item Amplifier Probe
  • For Use With Any Tone Generator
  • Standards CE
  • Includes (2) AAA Batteries
  • Primary Function Copper Cable Tracing (Probe)
  • Instrument Display None
  • Special Features Adjustable Volume, Headphone Jack, Indicator Light, Forward Facing Flashlight
  • Data Line Polarity Indicator No
  • WiFi Capability No
  • PoE/PoE+ Detection No
  • Tone Generator No
  • Tone Detection Yes
  • Wiremapping No
  • Cable Length Display No
  • Distance to Fault No
  • Pair Tracing Yes
  • Endpoint Testing No
  • Service Detection No
  • Continuity Testing No
  • Opens/Shorts Detection No
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.