Skip Content
ST
SOUTHWIRE COMPANY

500 ft. Stranded Building Wire with TFFN Wire Type and 16 AWG Wire Size, Pink

  • Item # 4WYT8
  • My Part #
  • Mfr. Model # 27040501
  • Catalog Page # 353
  • Catalog Group # D6487
  • UNSPSC # 26121517
Building Wire,TFFN,16/8,Pink,500 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This building wire has a strong nylon jacket with PVC insulation to help seal out moisture, heat, oil, and gasoline. It can be used as fixture wire, machine tool wiring, or appliance wiring material.

View More

Technical Specs

  • Item Building Wire
  • Wire Size - Wire and Cable 16 AWG
  • Wire Type - Wire and Cable TFFN
  • Jacket Material - Wire and Cable Nylon
  • Insulation Material - Wire and Cable PVC
  • Wire Color Pink
  • Max. Amps 8
  • Spool Length 500 ft.
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.099"
  • Voltage 600VAC
  • Stranding 26
  • Temp. Rating 194 Degrees F
  • Standards UL
  • Wire and Cable Item Building Wire
  • Number of Conductors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.