Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SOUTHWIRE COMPANY

46W LED Temporary Job Site Light, Copper, 120VAC

  • Item# 38EG67
  • Mfr. Model# L1682SW
  • Catalog Page# N/A
  • UNSPSC# 39111704
46W LED Temporary Job Site Light, Copper, 120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $365.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 2
  • Voltage 120VAC
  • Lamp Watts 46
  • Lumens 2948
  • Color Copper
  • Base Style Tripod
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • Cord Length 5 ft.
  • NEC Cord Designation SJTW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 18/3
  • Max. Height 54"
  • Replacement Lamp No
  • Features Cool to The Touch, 5200K Bright White Color Temperature, Shadow-Free 120 Degrees Wide Angle Light Beam, Tripod Telescopes From 24" to 54"
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.