Navigation Menu New

Access My Account, Order History, Lists and more here.

4WZR1 20503901 UNSPSC # 26121517

Building Wire, THHN, 2 AWG, White, 500 ft

  • Item # 4WZR1
  • Mfr. Model # 20503901
  • UNSPSC # 26121517
  • Catalog Page # 343 343
Country of Origin USA. Country of Origin is subject to change.

Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.

Building wire and cable carry electrical current from a power source to a device in a building, such as an outlet or light fixture. Building wire is typically run through conduit, cable trays, or raceways. Building cable consists of multiple strands of wire bundled inside a thermoplastic or metal sheath. Building wire and cable are typically used to run new circuits or extend old circuits inside walls and ceilings in commercial, industrial, and residential properties.

Tap image to zoom.

Roll over image to zoom.

Building Wire, THHN, 2 AWG, White, 500 ft

  • Item # 4WZR1
  • Mfr. Model # 20503901
  • UNSPSC # 26121517
  • Catalog Page # 343 343
Country of Origin USA. Country of Origin is subject to change.

Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.

Building wire and cable carry electrical current from a power source to a device in a building, such as an outlet or light fixture. Building wire is typically run through conduit, cable trays, or raceways. Building cable consists of multiple strands of wire bundled inside a thermoplastic or metal sheath. Building wire and cable are typically used to run new circuits or extend old circuits inside walls and ceilings in commercial, industrial, and residential properties.

Technical Specs

  • Item Building Wire
  • Trade Designation THHN
  • Wire Size 2 AWG
  • Wire Color White
  • Length 500 ft
  • Conductor Design Stranded
  • Number of Conductors 1
  • Jacket Material Nylon
  • Insulation Material PVC
  • Nominal Outside Dia. 0.38 in
  • Packaging Wood Reel with Fiber Drum
  • Jacket Color White
  • Voltage 600V AC
  • Stranding 19
  • Temp. Rating 194 Degrees F
  • Standards UL

Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.

Building wire and cable carry electrical current from a power source to a device in a building, such as an outlet or light fixture. Building wire is typically run through conduit, cable trays, or raceways. Building cable consists of multiple strands of wire bundled inside a thermoplastic or metal sheath. Building wire and cable are typically used to run new circuits or extend old circuits inside walls and ceilings in commercial, industrial, and residential properties.

Back to Top