Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SOUTHLAND

Mini Cultivator, 8" Length of Tines, 43cc Engine Displacement, 5" Tilling Depth

  • Item # 6FWJ0
  • My Part #
  • Mfr. Model # SCV43
  • Catalog Page # 1008
  • UNSPSC # 25111934
Mini Cultivator, 8" Length of Tines, 43cc Engine Displacement, 5" Tilling Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 41.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight minicultivator features two rear, 7" plastic wheels and a 3-pc. folding handle.

View More

Technical Specs

  • Item Mini Cultivator
  • Length of Tines 8"
  • Engine Displacement 43cc
  • Tilling Depth 5"
  • Working Width 6" to 10"
  • Drive System Gear Drive
  • Start Type Manual Recoil
  • Wheels Poly
  • Wheel Dia. 7"
  • Compliance CARB
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This is the worst product I have ever purchased!! I had this product in the shop within the first two times I used it due to the transmission. It was covered under the warranty, but I had to travel 45 minutes away to drop it off and wait over 2 weeks to have it serviced. Two weeks after the warranty expired, the gas lines were eaten and I had to replace those. about 2 weeks after that the gas cap broke and the accelerator cord had to be adjusted out to its furthest length to keep it running with a full choke. I have been very cautious about the gas to fuel ratio by measuring with a cup to make sure the mixture is correct. After three days of working on this mini-cultivator, i finally got it running smoothly. Within 20 minutes of tilling ground, the motor seized up and now it is a worthless piece of junk. Do not buy this product. You will be disappointed with your purchase. April 24, 2014
  • 2015-09-08T19:50:37.512-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FWJ0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.