Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOUTHLAND

Lawn Edger, 9" Blade Dia., 2.5" Cutting Depth, 79cc Engine Displacement

  • Item# 4RGN3
  • Mfr. Model# SWLE0799
  • Catalog Page# N/A
  • UNSPSC# 27112014
Lawn Edger, 9" Blade Dia., 2.5" Cutting Depth, 79cc Engine Displacement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lawn Edger
  • Blade Dia. 9"
  • Cutting Depth 2.5"
  • Engine Displacement 79cc
  • HP 2.4
  • Engine 4 Cycle
  • Fuel Tank Capacity 55 oz.
  • Anti Vibration Handle Yes
  • Wheels Rubber
  • Wheel Dia. 8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms