Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOUTHLAND

Front Tine Tiller, 12" Length of Tines, 159cc Engine Displacement, 11" Tilling Depth

  • Item# 6FWJ1
  • Mfr. Model# SFTT160
  • Catalog Page# N/A
  • UNSPSC# 25111934
Front Tine Tiller, 12" Length of Tines, 159cc Engine Displacement, 11" Tilling Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Front Tine Tiller
  • Length of Tines 12"
  • Engine Displacement 159cc
  • Tilling Depth 11"
  • Working Width 21"
  • Drive System Gear Drive
  • Start Type Manual Recoil
  • Wheels Poly
  • Wheel Dia. 10"
  • Compliance EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms