Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOUTHLAND

Field Trimmer, 22" Cutting Width, Engine Displacement: 160cc, Drive Type: Push

  • Item# 4RGN2
  • Mfr. Model# SWFT16022E
  • Catalog Page# N/A
  • UNSPSC# 27112014
Field Trimmer, 22" Cutting Width, Engine Displacement: 160cc, Drive Type: Push close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Field Trimmer
  • Cutting Width 22"
  • Engine Displacement 160cc
  • HP 5
  • Engine MAT Technologies
  • Drive Type Push
  • Fuel Tank Capacity 30 oz.
  • Anti Vibration Handle Yes
  • Line Advance Manual
  • Line Diameter 0.155"
  • Wheel Dia. 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms