TP
SOURCE AMERICA

SOURCE AMERICA Remanufactured Black Toner Cartridge, For Use with or Fits HP CP4525 Color

  • Item # 45FK67
  • My Part #
  • Mfr. Model # SKL-CB540A
  • Catalog Page # N/A
  • UNSPSC # 44103103
SOURCE AMERICA Remanufactured Black Toner Cartridge, For Use with or Fits HP CP4525 Color close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Ink and Toner~Ink and Toner Cartridges


$77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Market Indicator Cartridge No. 125A
  • Ink/Toner Color Black
  • Printer Brand HP
  • Printer Series LaserJet
  • Printer Model LaserJet CP1215
  • Max. Page Yield 2200
  • Remanufactured Cartridge Number SKL-CB540A
  • Color Black
  • Cartridge Condition Remanufactured
  • Item SOURCE AMERICA Remanufactured Black Toner Cartridge, For Use with or Fits HP CP4525 Color
  • For Use With HP CP1215
How can we improve our Technical Specifications?

Compliance and Restrictions