DG
SOURCE 1

R-22 Refrigerant Cap Lock Screwdriver, 1 EA

  • Item # 10C220
  • My Part #
  • Mfr. Model # S1-NG-R22 SDT
  • Catalog Page # N/A
  • UNSPSC # 46171511
R-22 Refrigerant Cap Lock Screwdriver, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SOURCE 1™ refrigerant cap lock screwdriver makes quick work of locking down the refrigerant cap lock to help keep your refrigerant safe from tampering.

View More

Technical Specs

  • Item Refrigerant Cap Lock Screwdriver
  • Refrigerant Type R-22
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.