Navigation Menu New

Access My Account, Order History, Lists and more here.

443C44 LA808I-CW UNSPSC # 52161512

Tap image to zoom.

Roll over image to zoom.

Speaker, 300 Watt (RMS), 4 ohm Impedance (Ohms), 13 Overall Height (In.)

  • Item # 443C44
  • Mfr. Model # LA808I-CW
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Enclosure Color Custom
  • Enclosure Material Wood
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Paper
  • Woofer Dia. (In.) 4 in
  • Woofer Composition Paper
  • Max. Wattage 300 W
  • Sensitivity (dB) 87 dB
  • Impedance (Ohms) 4 ohm

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top