Navigation Menu New

Access My Account, Order History, Lists and more here.

443C41 IW500B-WH UNSPSC # 52161512

Speaker, 75 Watt (RMS), 7 Overall Height (In.), 15 Overall Length (In.), White

  • Item # 443C41
  • Mfr. Model # IW500B-WH
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Speaker, 75 Watt (RMS), 7 Overall Height (In.), 15 Overall Length (In.), White

  • Item # 443C41
  • Mfr. Model # IW500B-WH
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Speaker
  • Enclosure Color White
  • Enclosure Material Plastic/Metal
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Aluminum
  • Woofer Dia. (In.) 5 1/4 in
  • Woofer Composition Polypropylene/Butyl
  • Max. Wattage 75 W
  • Sensitivity (dB) 87 dB

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top