Navigation Menu New

Access My Account, Order History, Lists and more here.

443D55 RS42-EZ-BK UNSPSC # 52161512

In-Ceiling Speaker, 20 Watt (RMS), 16 ohm Impedance (Ohms), 11 Overall Height (In.)

  • Item # 443D55
  • Mfr. Model # RS42-EZ-BK
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

In-Ceiling Speaker, 20 Watt (RMS), 16 ohm Impedance (Ohms), 11 Overall Height (In.)

  • Item # 443D55
  • Mfr. Model # RS42-EZ-BK
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item In-Ceiling Speaker
  • Enclosure Color Black
  • Enclosure Material Plastic/Metal
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Paper
  • Woofer Dia. (In.) 4 in
  • Woofer Composition Polypropylene/Butyl
  • Max. Wattage 20 W
  • Sensitivity (dB) 84 dB
  • Impedance (Ohms) 16 ohm

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top