Navigation Menu New

Access My Account, Order History, Lists and more here.

443A19 CM62-EZS-II-WH UNSPSC # 52161512

Tap image to zoom.

Roll over image to zoom.

In-Ceiling Speaker, 50 Watt (RMS), 16 ohm Impedance (Ohms), 6 Overall Height (In.)

  • Item # 443A19
  • Mfr. Model # CM62-EZS-II-WH
  • UNSPSC # 52161512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item In-Ceiling Speaker
  • Enclosure Color White
  • Enclosure Material Plastic/Metal
  • Tweeter Dia. (In.) 1 in
  • Tweeter Composition Silk
  • Woofer Dia. (In.) 6 1/2 in
  • Woofer Composition Fiber
  • Max. Wattage 50 W
  • Sensitivity (dB) 90 dB
  • Impedance (Ohms) 16 ohm

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top