Navigation Menu New

Access My Account, Order History, Lists and more here.

30CN55 15012448 UNSPSC # 81141803

Noise Reduction Partition Panel: 48 in Wd, 25 ft Lg, Fiberglass, 2 in Thick, Gray

  • Item # 30CN55
  • Mfr. Model # 15012448
  • UNSPSC # 81141803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Noise Reduction Partition Panel: 48 in Wd, 25 ft Lg, Fiberglass, 2 in Thick, Gray

  • Item # 30CN55
  • Mfr. Model # 15012448
  • UNSPSC # 81141803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 48 in
  • Length 25 ft
  • Thickness 2 in
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.7
  • Material Fiberglass
  • Temp. Range 160 Degrees F Continuous + 265 Degrees F Intermittent
  • Resistant To Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils
  • Coverage Reduces Up to 19 dBa
  • Standards ASTM E-84
  • Application Noise Abatement

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top