Navigation Menu New

Access My Account, Order History, Lists and more here.

420T48 G C40 4 2 UNSPSC # 30161601

Acoustic ceiling tile, 24 in Width, 48 in Length (Straight Wireway)

  • Item # 420T48
  • Mfr. Model # G C40 4 2
  • UNSPSC # 30161601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Acoustic ceiling tile, 24 in Width, 48 in Length (Straight Wireway)

  • Item # 420T48
  • Mfr. Model # G C40 4 2
  • UNSPSC # 30161601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Acoustic ceiling tile
  • Width 24 in
  • Length 48 in
  • Thickness 2 in
  • Color Black
  • Noise Reduction Coefficient (NRC) 1.15
  • Material Fiberglass
  • Temp. Range -10 Degrees to 160 Degrees F
  • Resistant To Fire
  • Coverage 24 sq ft
  • Standards ASTM E-84
  • Application Noise Reduction
Back to Top