C3
SOUND CURTAINS

Ceiling Baffle, 24" Width, 48" Length, 0.85 Noise Reduction Coefficient (NRC), Fiberglass

  • Item # 454N78
  • My Part #
  • Mfr. Model # G QFA 10 42
  • Catalog Page # N/A
  • UNSPSC # 30141601
Ceiling Baffle,  24" Width,  48" Length,  0.85 Noise Reduction Coefficient (NRC),  Fiberglass close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Noise Control~Sound Proofing and Acoustical Absorption Products


$530.00 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ceiling Baffle
  • Width 24"
  • Length 48"
  • Thickness 2"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Temp. Range -20 Degrees to 180 Degrees F
  • Resistant To Fire
  • Coverage 80 sq. ft.
  • Standards ASTM E-84
  • Includes Grommets
  • Application Noise Abatement
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms