ST
SOUND ALERT

Personal Safety Horn Refill, 120db

  • Item # 53XP92
  • My Part #
  • Mfr. Model # FSA6R
  • Catalog Page # 1886
  • UNSPSC # 46171602
Personal Safety Horn Refill, 120db close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Self Defense~Personal Safety Horns


$18.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient and requires no power source, this SOUND ALERT personal safety horn is ideal for uses where flammability isn’t a major concern including boating and sporting events

• Provides up to 75 blasts
• Refill only

View More

Technical Specs

  • Item Personal Safety Horn Refill
  • Coverage 65 ft.
  • Sound Level 120db
  • Height 6-5/8"
  • Length 6-29/64"
  • Width 2-1/4"
  • Propellant 152A
  • Net Weight 6 oz.
  • Operating Temp. 20 Degrees to 120 Degrees F
  • For Use With Alarm Systems, Personal Protection
  • Includes Refill Can
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas