ST
SOTERA

Turbine 1 Electronic Flowmeter, Polypropylene, 3 to 26 gpm

  • Item # 33TN31
  • My Part #
  • Mfr. Model # FR1118P10
  • Catalog Page # N/A
  • UNSPSC # 41112501
Turbine 1 Electronic Flowmeter, Polypropylene, 3 to 26 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pump Controls~Electronic Flowmeters


$131.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Easy to install inline or at the end of the hose, this SOTERA electronic flowmeter uses a turbine measuring design for accurate dispensing. Economical unit features an easy-to-read, 5-digit LCD readout. Measures in gallons, liters, pints, and quarts. Model is for use with diesel exhaust fuel (DEF), detergents, or water.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • For Pipe Size 1"
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range 14 Degrees to 122 Degrees F
  • Wetted Materials EPDM
  • Max. Pressure 50 psi
  • Flow Range 3 to 26 gpm
  • Max. Viscosity 31 SSU
  • Type Turbine
  • Housing Material Polypropylene
  • Flow Range (GPM) 3 to 26
  • Flow Range (LPM) 11 to 98
  • Accuracy (%) +/-2
  • Length (In.) 9-1/2
  • Width (In.) 3
  • Height (In.) 6-1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • Hazardous material - General

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Related Products