Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOTERA

Liquid 1 Flowmeter, Glass Filled Polypropylene

  • Item# 6XGW9
  • Mfr. Model# 825
  • Catalog Page# 3327
  • UNSPSC# 41112501
Liquid 1 Flowmeter, Glass Filled Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $305.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital flowmeter has a rugged corrosion-resistant body and is versatile enough for in-line use, at the end of a hose, or mounted to a Sotera brand rotary vane of Series 400 diaphragm pump.

View More

Technical Specs

  • Item Flowmeter
  • Type Liquid
  • Housing Material Glass Filled Polypropylene
  • Fitting Size (In.) 1
  • Flow Range (GPM) 2 to 20
  • Flow Range (LPM) 7.6 to 75.7
  • Accuracy (%) +/-0.5
  • Max. Viscosity 100 SSU
  • Length (In.) 5
  • Standards UL/cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by I't has made our wine make process so much easier. November 23, 2012
Rated 1 out of 5 by This is very cheaply made. When installing the meter we cracked it along the seam by barely turning it. And of course they stopped selling the shell of the meter so you have to buy the whole thing again to fix the problem. Would not recommend! September 6, 2012
  • 2016-07-22 T00:45:42.726-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6XGW9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.