Navigation Menu New

Access My Account, Order History, Lists and more here.

6XGW2 SS460BX731 UNSPSC # 40151529

Electric Operated Drum Pump, Basic Pump without Discharge Hose, 115V AC, 1/4 hp Motor HP

  • Item # 6XGW2
  • Mfr. Model # SS460BX731
  • UNSPSC # 40151529
  • Catalog Page # 2673 2673
Country of Origin USA. Country of Origin is subject to change.

Agricultural electric drum pumps withstand contact with agricultural products such as fertilizers, herbicides, pesticides, and fungicides. They typically run on DC voltage so they can be powered by farm equipment batteries for use in the field or remote locations where an electrical outlet is not available. They're commonly used when dispensing, transferring, and applying large amounts of agricultural chemicals in farming, gardening, and landscaping applications.

Tap image to zoom.

Roll over image to zoom.

Electric Operated Drum Pump, Basic Pump without Discharge Hose, 115V AC, 1/4 hp Motor HP

  • Item # 6XGW2
  • Mfr. Model # SS460BX731
  • UNSPSC # 40151529
  • Catalog Page # 2673 2673
Country of Origin USA. Country of Origin is subject to change.

Agricultural electric drum pumps withstand contact with agricultural products such as fertilizers, herbicides, pesticides, and fungicides. They typically run on DC voltage so they can be powered by farm equipment batteries for use in the field or remote locations where an electrical outlet is not available. They're commonly used when dispensing, transferring, and applying large amounts of agricultural chemicals in farming, gardening, and landscaping applications.

Technical Specs

  • Item Electric Operated Drum Pump
  • Pump Package Type Basic Pump without Discharge Hose
  • Rated Voltage 115V AC
  • Full Load Amps 2.5
  • Frequency (Hz) 60
  • Number of Phases 1
  • Motor HP 1/4 hp
  • Motor RPM 3,450 RPM
  • Motor Enclosure TENV
  • Motor Type Capacitor Start
  • Housing Material - Pumps Polypropylene
  • Max. Flow Rate 13 gpm
  • Max. Outlet Pressure 15 psi
  • Max. Viscosity 3,000 cps
  • Duty Cycle Intermittent
  • Max. Head - Pumps 34 ft
  • Max. Fluid Temp. 130 Degrees F
  • For Container Size 55 gal
  • For Container Type Drum
  • Seal Material Fluorocarbon
  • Variable Speed No
  • Noise Level 77 db
  • Power Source Electric
  • Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Includes Suction Tube Yes
  • Includes Discharge Hose No
  • Includes Nozzle No
  • Metered No
  • Discharge Tube Outlet ID 3/4 in
  • Discharge Tube Outlet OD 1 in
  • Discharge Connection Type NPT
  • Includes Bung Adapter No
  • Pump Connection ID 1 in
  • Pump Connection OD 1 1/4 in
  • Pump Connection Type FNPT
  • Overall Length 16 1/4 in
  • Runs Dry Yes
  • Diesel Exhaust Fluid Compatible No
  • Food Grade No
  • Includes Pump only
  • For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
  • Wetted Materials Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
  • For Media Type Fertilizers, Fungicides, Herbicides, Motor Oil
  • Nominal Voltage 110V AC

Agricultural electric drum pumps withstand contact with agricultural products such as fertilizers, herbicides, pesticides, and fungicides. They typically run on DC voltage so they can be powered by farm equipment batteries for use in the field or remote locations where an electrical outlet is not available. They're commonly used when dispensing, transferring, and applying large amounts of agricultural chemicals in farming, gardening, and landscaping applications.

Back to Top