Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOTERA

Groundable Acetal Hytrel Multiport Double Diaphragm Pump, 17.5 gpm, 100 psi

  • Item# 30J169
  • Mfr. Model# SP100-05B-CD-HHH
  • Catalog Page# N/A
  • UNSPSC# 40151548
Groundable Acetal Hytrel Multiport Double Diaphragm Pump, 17.5 gpm, 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $856.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double Diaphragm Pump reduces pulsation by 60% thanks to the effects of its patented ceramic air valve. Diaphragm is intended to offer a longer operating life. For use with a wide range of fluids, including industrial chemicals.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Operation Type Air Operated
  • Valve Type Ball
  • Body Material Groundable Acetal
  • Inlet/Outlet Size 1/2"
  • Connection Style BSPP
  • Air Inlet Size 1/4" FNPT
  • Max. Flow GPM 17.5
  • Max. Operating Pressure 100 psi
  • Max. Temp. 150 Degrees F
  • Diaphragm Material Hytrel
  • Ball Material Hytrel
  • Check Seat Material Hytrel
  • Max. Dia. Solids 3/32"
  • Manifold Connection Multiport
  • Length 12"
  • Width 7-3/16"
  • Height 10-11/16"
  • Self-Priming Dry 14 ft.
  • Self-Priming Wet 25 ft.
  • Manufacturers Warranty Length 5 yr.
  • Includes Assembly Wrench and Muffler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

SP100-05B-CD-HHH

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.