Navigation Menu New

Access My Account, Order History, Lists and more here.

48YA58 825P UNSPSC # 41112501

2 to 20 gpm Liquid Mechanical Flowmeter

  • Item # 48YA58
  • Mfr. Model # 825P
  • UNSPSC # 41112501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Featuring nutating disc, positive displacement technology, this SOTERA mechanical flowmeter provides current and cumulative flow totals, plus is field programmable for added versatility. Model can measure fluids in ounces, pints, quarts, liters, gallons, and in user-specified units. Flowmeter has pulse output making it ideal for batching. Can be mounted in line, at the end of the delivery hose, or directly to a pump.

Tap image to zoom.

Roll over image to zoom.

2 to 20 gpm Liquid Mechanical Flowmeter

  • Item # 48YA58
  • Mfr. Model # 825P
  • UNSPSC # 41112501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Featuring nutating disc, positive displacement technology, this SOTERA mechanical flowmeter provides current and cumulative flow totals, plus is field programmable for added versatility. Model can measure fluids in ounces, pints, quarts, liters, gallons, and in user-specified units. Flowmeter has pulse output making it ideal for batching. Can be mounted in line, at the end of the delivery hose, or directly to a pump.

Technical Specs

  • Item Mechanical Flowmeter
  • Flowmeter Product Group Mechanical Flowmeter
  • For Pipe Size 1 in
  • Connection Size 1 in
  • Connection Type FNPT
  • Fluid Temp. Range -40 Degrees to 140 Degrees F
  • Wetted Materials EPDM, Polyproplyne
  • Max. Pressure 100 psi
  • Flow Range 2 to 20 gpm
  • Max. Viscosity 50 SUS
  • Flow Material Crop Oil, Detergents, Diesel Exhaust Fluid, Diesel Fuel, Ethylene Glycol, Fertilizers, Gear Oil, Mild Acids, Mineral Spirits, Motor Oil, Pesticides, Soaps, Water
  • Type Liquid
  • GPM Max. 20
  • Max. Voltage 30V DC
  • Length 7 1/2 in
  • Width 10 1/2 in
  • Height 6 1/2 in
  • Housing Material Polypropylene
  • Fitting Brass
  • Chamber Material Polypropylene
  • Seal Material Buna N
  • Pulses per Gallon 10
  • Accuracy (%) +/-0.2
  • Display Digital
  • Resetable Cumulative Totalizer 9,999 gal
  • Master Totalizer 999,999 gal
  • Pressure Drop - 100% Flow (PSI) 6.9 psi
  • Pressure Drop - 50% Flow (PSI) 1.8 psi
  • O-Ring Buna
  • Thread NPT
  • Application Agriculture, Construction, Industrial, Mining, Municipalities
  • Agency Compliance UL Listed
  • Manufacturers Warranty Length 2 yr
  • Output Pulse

Featuring nutating disc, positive displacement technology, this SOTERA mechanical flowmeter provides current and cumulative flow totals, plus is field programmable for added versatility. Model can measure fluids in ounces, pints, quarts, liters, gallons, and in user-specified units. Flowmeter has pulse output making it ideal for batching. Can be mounted in line, at the end of the delivery hose, or directly to a pump.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top