ST
SOTERA

1/4HP Polypropylene Glass Filled Polypropylene Electric Operated Drum Pump, 13 GPM

  • Item # 6XGV9
  • My Part #
  • Mfr. Model # SS465BX713
  • Catalog Page # N/A
  • UNSPSC # 40151529
1/4HP Polypropylene Glass Filled Polypropylene Electric Operated Drum Pump, 13 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,260.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diaphragm pump has a reciprocating, spring driven dual diaphragm design which allows it to maintain constant pressure, regardless of its load. When the end of the hose valve is shut off, the pump will go neutral automatically. Pump is made of glass-reinforced polypropylene for excellent material compatibility. Features quality ball-bearing motor construction.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/4
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Type Electric AC
  • Housing Material Glass Filled Polypropylene
  • Wetted Materials Polypropylene, Fluorocarbon, Stainless Steel, Santoprene
  • Discharge Tubing Material EPDM
  • Hose Material EPDM
  • Piston Material Santoprene
  • For Use With Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
  • GPM 13
  • Max. Pressure 15 psi
  • Max. Viscosity 3000 CPS
  • Max. GPM for Oil 12
  • Max. GPM for Water 15
  • Inlet Size 1" NPT
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 1"
  • Hose Length 12 ft.
  • Suction Tube Type Polypropylene
  • Metered No
  • DEF Compatible Yes
  • Manufacturers Warranty Length 1 yr.
  • Includes 1" x 12 ft. EPDM Hose, 1" x 9 ft. EPDM Hose, and Shutoff Ball Valve
  • Max. Head 34 ft.
  • Max. Liquid Temp. 130 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.