Skip Content

DG
SOREL

Men's Winter Boots, Size: 7, Waterproof: Yes, Lace Up Closure Type, Plain Toe Type

  • Item # 5RJU7
  • My Part #
  • Mfr. Model # NM1560-231-7
  • Catalog Page # N/A
  • Catalog Group # D4041
  • UNSPSC # 46181604
Winter Boots,Mens,7,Lace,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Winter Boots

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 7
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Plain
  • Height 10"
  • Color Brown
  • Upper Material Canvas
  • Insulation Type Felt
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Resists Cold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms