Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY SPC ABSORBENTS

19" x 15" Light Absorbent Pad for Oil-Based Liquids, White, 100PK

  • Item# 1HUC2
  • Mfr. Model# ENV500
  • Catalog Page# 1909
  • UNSPSC# 47131909
19" x 15" Light Absorbent Pad for Oil-Based Liquids, White, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $40.75 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAXX Enhanced ENV™ is a sorbent that is equally as effective on land as on water. Even when saturated it repels water and floats indefinitely. For use with oil and petroleum based fluids, this technology is stronger, more absorbent, and wringable. MAXX means greater performance without the extra weight, and is for use in both industrial and environmental applications.

SPC_OIL


View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Light
  • Fluids Absorbed Oil-Based Liquids
  • Length 19"
  • Width 15"
  • Material Polypropylene
  • Volume Absorbed Per Pkg. 24.5 gal.
  • Color White
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.