Skip Content

ST
SONIC BLAST

Personal Safety Horn,120db,Metal Horn

  • Item # 53XP90
  • My Part #
  • Mfr. Model # FSB5CBU
  • Catalog Page # 1896
  • UNSPSC # 46171602
Personal Safety Horn,120db,Metal Horn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient and requires no power source, this Sonic Blast personal safety horn is ideal for use where flammability is a concern in boating, confined space, construction site, emergency alarm station, and industrial safety applications. Model comes with a chrome-plated metal trumpet for long life.

• Up to 56 blasts per can
• Meets U.S. Coast Guard requirements for boats up to 65 ft.

View More

Technical Specs

  • Item Personal Safety Horn
  • Coverage 39 ft.
  • Sound Level 120db
  • Horn Material Metal
  • Height 3"
  • Length 7-1/2"
  • Width 5-1/4"
  • Propellant 1234ZE
  • Net Weight 5 oz.
  • Operating Temp. 20 Degrees to 120 Degrees F
  • For Use With Alarm Systems, Personal Protection
  • Includes Refill Can
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.