Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SOLXP Ultrasonic Cleaner: 6 gal Tank Capacity, 11 1/2 in Tank Dp, 11 in Tank Ht, 14 in Tank Wd

Item 
55MX85
Mfr. Model 
SOLXP6KIT

Product Details

Catalog Page
N/A
Brand
SOLXP
Tank Capacity
6 gal
Tank Depth
11-1/2 in
Tank Height
11 in
Tank Width
14 in
Timer Style
Mechanical
Timer Range
1 to 30 min
Cleaning Mode
Sweep
Heated
No
Auto Shutoff
No
Includes Timer
Yes
Tank Material
Stainless Steel
Voltage
120
Hz
40
Overall Depth
17 in
Overall Height
18 in
Overall Width
28 in
Manufacturers Warranty Length
1 yr
Standards
ETL; UL
UNSPSC
42281712
Country of Origin
USA (subject to change)
Product Description

Heated Ultrasonic Cleaners with Mechanical Timers employ heat and inaudible, ultrasonic vibrations to safely clean metal and plastic instruments, machinery, and parts in industrial and laboratory environments. They can also be used for cell separation, sample preparation, ultrasonic cleaning, and degassing of liquids. When used in laboratory applications, they can help remove blood, proteins, and contaminants from glassware and instruments.