Navigation Menu New

Access My Account, Order History, Lists and more here.

55MX84 SOLXP4KIT UNSPSC # 42281712

Ultrasonic Cleaner, 4 gal Tank, Timer Range 1 to 30 min, Voltage 120

  • Item # 55MX84
  • Mfr. Model # SOLXP4KIT
  • UNSPSC # 42281712
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ultrasonic Cleaner, 4 gal Tank, Timer Range 1 to 30 min, Voltage 120

  • Item # 55MX84
  • Mfr. Model # SOLXP4KIT
  • UNSPSC # 42281712
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 4 gal
  • Tank Depth 12 in
  • Tank Height 10 in
  • Tank Width 8 in
  • Timer Style Mechanical
  • Timer Range 1 to 30 min
  • Cleaning Mode Sweep
  • Heated No
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 120
  • Hz 40
  • Overall Depth 16 1/8 in
  • Overall Height 16 1/4 in
  • Overall Width 18 in
  • Manufacturers Warranty Length 1 yr
  • Standards ETL, UL

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top