Navigation Menu New

Access My Account, Order History, Lists and more here.

54XL55 SCCS02SGAF-GRN-F UNSPSC # 46181802

Tap image to zoom.

Roll over image to zoom.

CCS Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 54XL55
  • Mfr. Model # SCCS02SGAF-GRN-F
  • UNSPSC # 46181802
  • Catalog Group # K2046
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Safety Glasses
  • Series CCS
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Green
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Green
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2015
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Back to Top