Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOLO

Vinyl Laptop Case Fits Laptop Up to 15.4", Black/Blue

  • Item# 23L314
  • Mfr. Model# USLK70845
  • Catalog Page# N/A
  • UNSPSC# 53121705
Vinyl Laptop Case Fits Laptop Up to 15.4", Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Laptop Case
  • Fits Laptop Up to 15.4"
  • Color Black/Blue
  • Material Vinyl
  • Length 16-1/2"
  • Width 13"
  • Depth 3-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms