ST
SOLO INC.

Backpack Sprayer, Polyethylene Tank Material, 5 gal., 62 psi Max Sprayer Pressure

  • Item # 48XL86
  • My Part #
  • Mfr. Model # 416-Li
  • Catalog Page # 1000
  • UNSPSC # 21101801
Backpack Sprayer, Polyethylene Tank Material, 5 gal., 62 psi Max Sprayer Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $419.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help tackle a variety of spraying jobs with an easy-to-use SOLO INC. backpack sprayer featuring comfortable shoulder straps that make it easy to spray your way around your facility no matter the application. Use to spray fertilizers, herbicides, fungicides, insecticides, pesticides, and rodenticides in most residential and commercial landscaped and green areas.

View More

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Garden,Lawn,Pest Control
  • Sprayer Tank Capacity 5 gal.
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 60"
  • Fill Opening Size 4-1/4"
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Polyethylene
  • Max Sprayer Pressure 62 psi
  • Wand Length 36"
  • Features Rechargeable Battery
  • Hose Material Reinforced Nylon
  • Seal/Gasket Material Viton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.