Skip Content

 
SOLO

Handheld Sprayer

Handheld Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Sprayer 
  • Application Lawn and Garden 
  • Tank Capacity 2.25 gal. 
  • Tank Material HDPE 
  • Hose Length 48" 
  • Fill Opening Size 4-1/2" 
  • Nozzle Type Adjustable, Flat Spray 
  • Pressure Range 45 psi 
  • Wand Length 22" 

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
456V

$63.60 / each

Enter location to check availability
Catalog Page #  1273 

Price $63.60 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Lawn and Garden
  • Tank Capacity 2.25 gal.
  • Tank Material HDPE
  • Hose Length 48"
  • Fill Opening Size 4-1/2"
  • Nozzle Type Adjustable, Flat Spray
  • Pressure Range 45 psi
  • Wand Length 22"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More