Skip Content

ST
SOLO

Handheld Sprayer, HDPE Tank Material, 11/32 gal., 45 psi Max Sprayer Pressure

  • Item # 53UD96
  • My Part #
  • Mfr. Model # 301-B
  • Catalog Page # N/A
  • UNSPSC # 27112903
Handheld Sprayer,11/32 gal.,EPDM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SOLO CLEANLine 301-B One-handed Foaming Sprayer comes equipped with Viton® seals and o-rings for use with applying acidic liquids and foaming solutions that contain oil or harsh solvents. Heavy-duty (HDPE) tank resists corrosion and UV rays. This sturdy, 3-footed conical-shaped tank with large opening is easy to fill. Features adjustable flat spray nozzle with foaming function. Automatic pressure relief valve releases pressure at 45 psi and can be manually-operated to empty container.

View More

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Cleaning,Degreasing,Janitorial,Sanitation
  • Sprayer Tank Capacity 11/32 gal.
  • Sprayer Pressure Release Yes
  • Tank Material HDPE
  • In Tank Filter Yes
  • Fill Opening Size 2"
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Cone,Fan,Jet
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Plastic
  • Max Sprayer Pressure 45 psi
  • Wand Length Wand Not Included
  • Features Translucent Bottle Large 2" Tank Opening, Pressure Relief Valve
  • Pump Length 7"
  • Seal/Gasket Material EPDM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.