Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SOLO

Lawn and Garden Cordless Backpack Sprayer, 21 psi or 42 psi, 5 gal.

  • Item# 3JED2
  • Mfr. Model# 416
  • Catalog Page# 1272
  • UNSPSC# 21101801
Lawn and Garden Cordless Backpack Sprayer, 21 psi or 42 psi, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 5 gal.
  • Tank Material HDPE
  • In Tank Filter Yes
  • Hose Length 60"
  • Fill Opening Size 5"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Flat Spray
  • Nozzle Material Polypropylene
  • Wand Length 28"
  • Pressure Range 21 psi or 42 psi
  • Compatible With Herbicides, Pesticides, Fertilizers
  • Includes Battery Charger, 12V Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General