Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SOLO CUP

Polystyrene Fork, Champagne; PK1000

  • Item# 20Z583
  • Mfr. Model# RSAF-0019
  • Catalog Page# N/A
  • UNSPSC# 52151503
Polystyrene Fork, Champagne; PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fork
  • Cutlery Type Fork
  • Color Champagne
  • Material Polystyrene
  • Foodservice Item Weight Medium Weight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms