Navigation Menu New

Access My Account, Order History, Lists and more here.

481C40 HC9SC-2050 UNSPSC # 52151506

Fiber Square Carry-Out Food Container, White, 200 PK

  • Item # 481C40
  • Mfr. Model # HC9SC-2050
  • UNSPSC # 52151506
  • Catalog Page # 1436 1436
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Fiber Square Carry-Out Food Container, White, 200 PK

  • Item # 481C40
  • Mfr. Model # HC9SC-2050
  • UNSPSC # 52151506
  • Catalog Page # 1436 1436
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Food Service Disposables Grouping Carry-Out Food Container
  • Basic Foodware Material Fiber
  • Disposable Foodware Shape Square
  • Disposable Foodware Color White
  • Number of Compartments 1
  • Width 9 1/2 in
  • Depth 9 3/8 in
  • Height 3 1/4 in
  • Microwave Safe No
  • Max. Temp. 212 Degrees F
  • Container Lid Included, Hinged
  • Secondary Foodware Material Bagasse Fiber
  • Green Environmental Attribute Product is made from a Rapidly Renewable Resource
  • Green Certification or Other Recognition Biodegradable Products Institute (BPI)(R) Certified

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute (BPI)(R) Certified.
Back to Top