Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SOLO CUP

16 oz. Disposable Cold Cup, Waxed Paper, White, PK 1000

  • Item# 12N447
  • Mfr. Model# RW16-00055
  • Catalog Page# N/A
  • UNSPSC# 52151504
16 oz. Disposable Cold Cup, Waxed Paper, White, PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $159.00 / pkg. of 1,000

Get This Price

$127.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient cups hold any iced or cold beverage and are easy to dispose of when finished.

View More

Technical Specs

  • Item Disposable Cold Cup
  • Capacity 16 oz.
  • Disposable Foodware Color White/Blue/Purple
  • Disposable Foodware Pattern Jazz
  • Basic Foodware Material Paper
  • Disposable Foodware Coating/Lining Wax
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Use Lid Number Mfr. No. DLR16, L16BL, LC16BL, LDDA16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.