Navigation Menu New

Access My Account, Order History, Lists and more here.

481C38 R7BB-JD110 UNSPSC # 52151504

7 oz Paper Disposable Cold Cup, White/Green, 2000 PK

  • Item # 481C38
  • Mfr. Model # R7BB-JD110
  • UNSPSC # 52151504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

7 oz Paper Disposable Cold Cup, White/Green, 2000 PK

  • Item # 481C38
  • Mfr. Model # R7BB-JD110
  • UNSPSC # 52151504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Disposables Product Grouping Cold Cup
  • Basic Foodware Material Paper
  • Disposable Foodware Capacity 7 oz
  • Disposable Foodware Coating/Lining Wax
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Bare
  • Use Lid Number Mfr. No. L7N-0100
  • Disposable Foodware Color White/Green
  • Secondary Foodware Material Wax Coated/Lined
  • Disposable Foodware Capacity Range 3 to 8 oz
  • Item Disposable Cold Cup
  • Green Environmental Attribute Product is made from a Rapidly Renewable Resource
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI)(R) Certified.
Back to Top