DG
SOLO CUP

16 fl. oz. Paper Flat, Vented Hot Cup Lid, White, 500 PK

  • Item # 12L825
  • My Part #
  • Mfr. Model # CH16A-4000
  • Catalog Page # 1436
  • UNSPSC # 52151504
16 fl. oz. Paper Flat, Vented Hot Cup Lid, White, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Lid Type Flat, Vented
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 16 oz.
  • Basic Foodware Material Paper
  • For Use With Mfr. No. H4165-J8000
  • Fits Cup No. Mfr. No. H4165-J8000
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products