Skip Content

DG
SOLO CUP

12 oz. Foam Disposable Hot Cup, Brown, 300 PK

  • Item # 12N417
  • My Part #
  • Mfr. Model # FSX12-0041
  • Catalog Page # N/A
  • UNSPSC # 52151504
Disposable Hot Cup,12 oz.,Brown,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Cups

Technical Specs

  • Disposables Product Grouping Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 12 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Bistro
  • Disposable Foodware Color Brown
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Item Disposable Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products