Skip Content

DG
SOLO CUP

10 to 16 fl. oz. Plastic Sip Through Hot Cup Lid, White, 1000 PK

  • Item # 22YL89
  • My Part #
  • Mfr. Model # TLP316-0007
  • Catalog Page # N/A
  • UNSPSC # 52151504
10 to 16 fl. oz. Plastic Sip Through Hot Cup Lid, White, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Lid Type Sip Through
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 10 oz.,16 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. 316JZ-00055, 316MS-0029, 316PLA-J7234, 316RC-J8484, 316SI-0041, 316SM-J8000, 316W-2050, 410JZ-00055, 410MS-0029, 410PLA-J7234, 410RC-J8484, 410SI-0041, 410SM-J8000, 410W-2050, 412JZ-00055, 412MSN-0029, 412PLN-J7234, 412RCN-J8484, 412SIN-0041, 412SM-J8000, 412WN-2050, 420JZ-00055, 420MS-0029, 420PLA-J7234, 420RC-J8484, 420SI-0041, 420SN-J8000, 420W-2050, 424JZ-00055, 424MS-0029, 424SIN-0041, 424SM-J8000, 424WN-2050, IC12-J7534, IC12-J8000, IC16-J7534, IC16-J8000
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products