Skip Content

DG
SOLO CUP

10 oz. Plastic Disposable Cold Cup, Clear, 1000 PK

  • Item # 22YL46
  • My Part #
  • Mfr. Model # DCCTP10DCT
  • Catalog Page # 1433
  • UNSPSC # 52151504
10 oz. Plastic Disposable Cold Cup, Clear, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Cold Cup
  • Basic Foodware Material Plastic
  • Disposable Foodware Capacity 10 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
  • Disposable Foodware Color Clear
  • Disposable Foodware Capacity Range 9 to 10 oz.
  • Item Disposable Cold Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products